Menu Search
Search
SIGNIFY #F30T8/CW/ALTO

Philips Lamp, Fluorescent; T8; Medium Bi-Pin; 30W

SKU # 78667723545
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 30W
Lamp Style: Linear
Color: Cool White
Lumens: 1760
Color Temperature: 4100K
Average Life - hrs: 7500
CRI: 62
Packaging: 25
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: Medium Bi-Pin; 30W; Lamp Style: Linear; Color: Cool White; Average Life - hrs: 7500; Lumens: 1760; Color Temperature: 4100K