Menu Search
Search
SIGNIFY #226712

Philips Lamp, Fluorescent; T8; 2-Pin G13; 31W

SKU # 78667722671 Manufacturer Series: 800
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color Temperature: 3000K
Color: TL830
Type: U-Bent Programmed Start Fluorescent Light Bulb
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 31W
Lamp Style: TL 830
Lumens: 2775
Average Life - hrs: 24000
Length: 22-3/5
CRI: 85
Leg Spacing: 1.63 in.
Packaging: 15 (Priced per Lamp)
Contains Mercury: Yes