Menu Search
Search
SIGNIFY #226761

Philips Lamp, Fluorescent; T8; 2-Pin G13; 29W

SKU # 78667722676 Manufacturer Series: 800
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 29W
Lamp Style: U-Bend, Programmed Start
Color: TL835
Lumens: 2600
Color Temperature: 3500K
Average Life - hrs: 24000
Length: 22.6 in.
CRI: 85
Leg Spacing: 1.63 in.
Packaging: 15 (Priced per Lamp)
Contains Mercury: Yes