Menu Search
Search
SIGNIFY #141390

Philips Lamp, Fluorescent; T12; R17d; 50W

SKU # 78667714139
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: R17d
Watts: 50W
Lamp Style: Tubular, High Output
Color: Cool White
Lumens: 2800
Color Temperature: 4100K
Average Life - hrs: 9000
Length: 36 in.
CRI: 62
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes