Menu Search
Search
SIGNIFY #166744

Philips Lamp, Coated Fluorescent; T5; 28W; 4100K

SKU # 78667716674 Manufacturer Series: TuffGuard
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coated Fluorescent
Bulb Shape: T5
Base: Miniature Bi-Pin
Watts: 28W
Color: 841
Color Temperature: 4100K
Average Life - hrs: 20000
Length: 46 in.
CRI: 85
ANSI Code/​Ballast: Programmed Start
Packaging: 40 (Priced per lamp)
Contains Mercury: Yes
Coating: TeflonĀ®

Additional Info: Utilizes ALTO Technology