Menu Search
Search
SIGNIFY #F96T12/CW-ALTO-TG-15PK

Philips Lamp, Coated Fluorescent; T12; 75W; Slimline; 4100K

SKU # 78667716123 Manufacturer Series: TuffGuard
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coated Fluorescent
Bulb Shape: T12
Base: 1-Pin
Watts: 75W
Lamp Style: Slimline
Color: Cool White
Color Temperature: 4100K
Average Life - hrs: 12000
Length: 96 in.
CRI: 62
ANSI Code/​Ballast: Instant Start
Packaging: (Priced per lamp)
Contains Mercury: Yes
Coating: TeflonĀ®

Additional Info: Utilizes ALTO Technology