Menu Search
Search
SIGNIFY #F40C50/TG-30PK

Philips Lamp, Coated Fluorescent; T12; 40W; 5000K

SKU # 78667716314 Manufacturer Series: TuffGuard
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coated Fluorescent
Bulb Shape: T12
Base: Medium Bi-Pin (G13)
Watts: 40W
Color: C50
Color Temperature: 5000K
Average Life - hrs: 20000
Length: 48 in.
CRI: 92
ANSI Code/​Ballast: Rapid Start
Packaging: 30 (Priced per lamp)
Contains Mercury: Yes
Coating: TeflonĀ®