Menu Search
Search
SHAT-R-SHIELD #87654T

Lamp, Compact Fluorescent; 23W; Shatter-Resistant; 120V; 2700K

SKU # 72658587654
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Fluorescent
Bulb: 23W
Base: Medium Screw (E26)
Watts: 23W
Lamp Style: Shatter-Resistant
Voltage: 120V
Lumens: 1600
Color Temperature: 2700K
Average Life - hrs: 10000
Length: 4.8 in.
CRI: 82
Packaging: 10
Contains Mercury: Yes
Coating: Plastic

Additional Info: Diameter: 2.30 in.