Menu Search
SHAT-R-SHIELD #46888S

Bulb, Fluorescent; Shatter-resistant; T8; 48 in. Long

SKU # 72658546888
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Shatter-resistant Fluorescent Bulb
Bulb Shape: Linear
Bulb: T-8
Base: G13
Watts: 32W
Lumens: 2850
Color Temperature: 6500K
Average Life - hrs: 42000
Length: 48 in.
CRI: 85
Contains Mercury: Yes
Coating: Copolymer