PHILIPS #391227

Lamp, Fluorescent; T9; 4-Pin G10q; 32W

SKU: 78667739122
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fluorescent
Bulb Shape: T9
Bulb: T-9
Base: 4-Pin (G10q)
Watts: 32W
Lamp Style: Circline
Color: Warm White
Lumens: 1900
Color Temperature: 3000K
Average Life - hrs: 12000
Length: 12 in.
CRI: 85
Packaging: 12 (Priced per Lamp)
Contains Mercury: Yes
Manufacturer Series: HomeLight
Description
Fluorescent; Bulb: T9; Base: 4-Pin G10q; 32W; Lamp Style: Circline; Color: Warm White; Average Life - hrs: 12000; Lumens: 1900; Color Temperature: 3000K