Menu Search
PHILIPS #F32T8/ADV835/XLL/ALTO

Advantage Lamp, Fluorescent; T8; Medium Bi-Pin; 28W

SKU # 78667715207
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color Temperature: 3500K
Watts: 28W
Color: Advantage 835
Lumens: 2595
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Lamp Style: Linear
Average Life - hrs: 52000
Length: 48 in.
CRI: 85
ANSI Code/​Ballast: Green Base
Contains Mercury: Yes