Menu Search
PHILIPS #F32T8/TL850/PLUS/ALTO/HV

Lamp, Fluorescent; T8; Medium Bi-Pin; 32W

SKU # 78667736003 Manufacturer Series: PLUS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 32W
Lamp Style: Linear
Color: Daylight
Lumens: 2710
Color Temperature: 5000K
Average Life - hrs: 44000
Length: 48 in.
CRI: 82
ANSI Code/​Ballast: Green Base
Packaging: 25
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: Medium Bi-Pin; 32W; Lamp Style: Linear; Color: Daylight; Average Life - hrs: 44000; Lumens: 2710; Color Temperature: 5000K