Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T8; Medium Bi-Pin; 32W
PHILIPS #F32T8/TL830-PLUS-ALTO-HV-30PK

PLUS Lamp, Fluorescent; T8; Medium Bi-Pin; 32W

SKU # 78667728165 Manufacturer Series: 800
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 30
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 32W
Lamp Style: Tubular, Programmed Start
Color: TL830
Lumens: 2950
Color Temperature: 3000K
Average Life - hrs: 44000
Length: 48 in.
CRI: 85
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes