Menu Search
PHILIPS #F32T8/TL735-ALTO-30PK

Lamp, Fluorescent; T8; Medium Bi-Pin; 32W

SKU # 78667728161 Manufacturer Series: 700
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 32W
Lamp Style: Tubular, Programmed Start
Color: TL735
Lumens: 2800
Color Temperature: 3500K
Average Life - hrs: 36000
Length: 48 in.
CRI: 78
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes