PHILIPS #F32T8/ADV841/EW/ALTO-30WATT

Lamp, Fluorescent; T8; Medium Bi-Pin; 30W

SKU: 78667714773
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 30W
Lamp Style: Tubular, Programmed Start
Color: Advantage 841
Lumens: 2850
Color Temperature: 4100K
Average Life - hrs: 36000
Length: 48 in.
CRI: 85
Packaging: 25 (Priced per Lamp)
Contains Mercury: Yes
Manufacturer Series: Energy Advantage