Menu Search

PHILIPS #F32T8/VEA850/EW/ALTO-28W

Energy Advantage Lamp, Fluorescent; T8; Medium Bi-Pin; 28W

SKU #78667742421
Manufacturer Series: T8 Value Line
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 28W
Lamp Style: Tubular, Programmed Start
Color: Daylight
Lumens: 2600
Color Temperature: 5000K
Average Life - hrs: 44000
Length: 48 in.
CRI: 82
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes