Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T8; Medium Bi-Pin; 28W
PHILIPS #F32T8/ADV841/2XL/ALTO-II-28W-3

Lamp, Fluorescent; T8; Medium Bi-Pin; 28W

SKU # 78667743403
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 28W
Lamp Style: Linear
Color: Advantage 841
Lumens: 2570
Color Temperature: 4100K
Average Life - hrs: 90000
Length: 48 in.
CRI: 82
Packaging: 30
Contains Mercury: Yes