Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T8; Medium Bi-Pin; 28W

PHILIPS #F32T8/ADV830/XLL/ALTO--28W

Energy Advantage Lamp, Fluorescent; T8; Medium Bi-Pin; 28W

SKU #78667728146
Manufacturer Series: 800
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 28W
Lamp Style: Tubular, Programmed Start
Color: Warm White
Lumens: 2675
Color Temperature: 3000K
Average Life - hrs: 46000
Length: 48 in.
CRI: 85
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes