Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T8; Medium Bi-Pin; 25W
PHILIPS #F32T8/ADV850/X-LL--ALTO-25W-30

Energy Advantage Lamp, Fluorescent; T8; Medium Bi-Pin; 25W

SKU # 78667728125 Manufacturer Series: 800
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 30
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 25W
Lamp Style: Tubular, Programmed Start
Color: Daylight
Lumens: 2400
Color Temperature: 5000K
Average Life - hrs: 52000
Length: 48 in.
CRI: 82
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes