Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T8; Medium Bi-Pin; 17W
PHILIPS #F17T8/TL850/ALTO

Lamp, Fluorescent; T8; Medium Bi-Pin; 17W

SKU # 78667714123 Manufacturer Series: 800
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 17W
Lamp Style: Tubular, Programmed Start
Color: Daylight
Lumens: 1325
Color Temperature: 5000K
Average Life - hrs: 36000
Length: 24 in.
CRI: 82
Packaging: 25
Contains Mercury: Yes