Menu Search
PHILIPS #F17T8/TL835/PLUS/ALTO

Lamp, Fluorescent; T8; Medium Bi-Pin; 17W

SKU # 78667714553 Manufacturer Series: PLUS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 17W
Lamp Style: Linear
Lumens: 1310
Color Temperature: 3500K
Average Life - hrs: 42000
Length: 24 in.
CRI: 85
ANSI Code/​Ballast: Green Base
Packaging: 25
Contains Mercury: Yes