Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T8; Medium Bi-Pin; 15W

PHILIPS #392290

Homelight Lamp, Fluorescent; T8; Medium Bi-Pin; 15W

SKU #78667739229
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 15W
Lamp Style: Tubular, Preheat
Color: Daylight
Lumens: 590
Color Temperature: 5000K
Average Life - hrs: 7500
Length: 18 in.
CRI: 92
Packaging: 6 (Priced per Lamp)
Contains Mercury: Yes