Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T8; Medium Bi-Pin; 15W
PHILIPS #391086

Homelight Lamp, Fluorescent; T8; Medium Bi-Pin; 15W

SKU # 78667739108
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 15W
Lamp Style: Tubular, Preheat
Color: Cool White
Lumens: 1175
Color Temperature: 4100K
Average Life - hrs: 7500
Length: 24 in.
CRI: 62
Packaging: 24 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: Medium Bi-Pin; 15W; Lamp Style: Tubular, Preheat; Color: Cool White; Average Life - hrs: 7500; Lumens: 1175; Color Temperature: 4100K