PHILIPS #TLD58W/840NG

Lamp, Fluorescent; T8; 2-Pin G13; 58W

SKU: 78667729184
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 58W
Lamp Style: Linear
Color: Cool White
Lumens: 5200
Color Temperature: 4000K
Average Life - hrs: 20000
Length: 60 in.
CRI: 82
Packaging: 25
Contains Mercury: Yes
Description
Fluorescent; Bulb: T8; Base: 2-Pin G13; 58W; Lamp Style: Linear; Color: Cool White; Average Life - hrs: 20000; Lumens: 5200; Color Temperature: 4000K