PHILIPS #226746

Lamp, Fluorescent; T8; 2-Pin G13; 31W

SKU: 78667722674
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 31W
Lamp Style: U-Bend, Programmed Start
Color: TL841
Lumens: 2775
Color Temperature: 4100K
Average Life - hrs: 24000
Length: 22.6 in.
CRI: 85
Leg Spacing - in: 1.63 in.
Packaging: 15 (Priced per Lamp)
Contains Mercury: Yes
Manufacturer Series: 800