Menu Search
PHILIPS #290262

Silhouette Lamp, Fluorescent; T5; 2-Pin G5; 54W

SKU # 78667729026
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 54W
Lamp Style: Tubular, High Output, Programmed Start
Color: Warm White
Lumens: 5000
Color Temperature: 3000K
Average Life - hrs: 35000
Length: 46 in.
CRI: 85
Packaging: 40 (Priced per Lamp)
Contains Mercury: Yes