PHILIPS #F28T5/841/EA/ALTO-25W-40/1

Lamp, Fluorescent; T5; 2-Pin G5; 25W

SKU: 78667740632
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 25W
Lamp Style: Tubular, Programmed Start
Color: TL841
Lumens: 2900
Color Temperature: 4100K
Average Life - hrs: 40000
Length: 46 in.
CRI: 85
Packaging: 40 (Priced per Lamp)
Contains Mercury: Yes
Manufacturer Series: Energy Advantage
Additional Info: ALTO Lamp. Rated Average Life is Based on 12 Hour Starts