Menu Search
PHILIPS #F28T5/835/EA/ALTO-25W-40/1

Energy Advantage Lamp, Fluorescent; T5; 2-Pin G5; 25W

SKU # 78667740631
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 25W
Lamp Style: Tubular, Programmed Start
Color: TL835
Lumens: 2900
Color Temperature: 3500K
Average Life - hrs: 25000
Length: 46 in.
CRI: 85
Packaging: 40 (Priced per Lamp)
Contains Mercury: Yes

Additional Info: ALTO Lamp. Rated Average Life is Based on 3 Hour Starts