Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T5; 2-Pin G5; 21W
PHILIPS #230821

Silhouette Lamp, Fluorescent; T5; 2-Pin G5; 21W

SKU # 78667723082
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 40
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 21W
Lamp Style: Tubular, Programmed Start
Color: TL835
Lumens: 2100
Color Temperature: 3500K
Average Life - hrs: 35000
Length: 34 in.
CRI: 85
Packaging: 40 (Priced per Lamp)
Contains Mercury: Yes