Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T12; R17d; 85W

PHILIPS #366534

Lamp, Fluorescent; T12; R17d; 85W

SKU #78667736653
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 15
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: R17d
Watts: 85W
Lamp Style: Tubular, High Output
Color: Daylight
Lumens: 5600
Color Temperature: 6500K
Average Life - hrs: 12000
Length: 72 in.
CRI: 79
Packaging: 15 (Priced per Lamp)
Contains Mercury: Yes