Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T12; R17d; 80W
PHILIPS #355784

Lamp, Fluorescent; T12; R17d; 80W

SKU # 78667735578
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: R17d
Watts: 80W
Lamp Style: Tubular, High Output
Color: Cool White
Lumens: 5600
Color Temperature: 4100K
Average Life - hrs: 12000
Length: 64 in.
CRI: 62
Packaging: 15 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: R17d; 80W; Lamp Style: Tubular, High Output; Color: Cool White; Average Life - hrs: 12000; Lumens: 5600; Color Temperature: 4100K