Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T12; R17d; 60W

PHILIPS #F48T12/CW/HO-ALTO-UPC-15PK

Lamp, Fluorescent; T12; R17d; 60W

SKU #78667736982
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: R17d
Watts: 60W
Lamp Style: Tubular, High Output
Color: Cool White
Lumens: 4050
Color Temperature: 4100K
Average Life - hrs: 12000
Length: 48 in.
CRI: 62
Packaging: 15 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: R17d; 60W; Lamp Style: Tubular, High Output; Color: Cool White; Average Life - hrs: 12000; Lumens: 4050; Color Temperature: 4100K