Menu Search
PHILIPS #F24T12/CW/HO

Lamp, Fluorescent; T12; R17d; 35W

SKU # 78667726279
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: R17d
Watts: 35W
Lamp Style: Tubular, High Output
Color: Cool White
Lumens: 1650
Color Temperature: 4100K
Average Life - hrs: 9000
Length: 24 in.
CRI: 62
Packaging: 24 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: R17d; 35W; Lamp Style: Tubular, High Output; Color: Cool White; Average Life - hrs: 9000; Lumens: 1650; Color Temperature: 4100K