Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T12; R17d; 110W
PHILIPS #381774

Lamp, Fluorescent; T12; R17d; 110W

SKU # 78667738177
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 15
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: R17d
Watts: 110W
Lamp Style: Tubular, High Output
Color: Daylight
Lumens: 7800
Color Temperature: 6500K
Average Life - hrs: 12000
Length: 96 in.
CRI: 79
Packaging: 15 (Priced per Lamp)
Contains Mercury: Yes