Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T12; Medium Bi-Pin; 40W

PHILIPS #F40

Lamp, Fluorescent; T12; Medium Bi-Pin; 40W

SKU #78667720794
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: Medium Bi-Pin
Watts: 40W
Lamp Style: Linear
Color: Cool Daylight
Color Temperature: 6500K
Average Life - hrs: 20000
Length: 48 in.
CRI: 90
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: Medium Bi-Pin; 40W; Lamp Style: Linear; Color: Cool Daylight; Average Life - hrs: 20000; Temperature: 6500K