Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T12; 2-Pin G13; 40W

PHILIPS #F40T12/CWX/ALTO

Lamp, Fluorescent; T12; 2-Pin G13; 40W

SKU #78667736765
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: 2-Pin G13
Watts: 40W
Lamp Style: Tubular, Rapid Start
Color: Cool White
Lumens: 2200
Color Temperature: 4200K
Average Life - hrs: 20000
Length: 48 in.
CRI: 89
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: 2-Pin G13; 40W; Lamp Style: Tubular, Rapid Start; Color: Cool White; Average Life - hrs: 20000; Lumens: 2200; Color Temperature: 4200K