Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T12; 2-Pin G13; 40W
PHILIPS #F40T12/850-ALTO

Lamp, Fluorescent; T12; 2-Pin G13; 40W

SKU # 78667714264 Manufacturer Series: 800
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: 2-Pin G13
Watts: 40W
Lamp Style: Tubular, Rapid Start
Color: Daylight
Lumens: 2700
Color Temperature: 5000K
Average Life - hrs: 20000
Length: 48 in.
CRI: 82
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes

Additional Info: ALTO Lamp