Menu Search
PHILIPS #F40/HL-EVERYWHERE-15/2PK

Homelight Lamp, Fluorescent; T12; 2-Pin G13; 40W

SKU # 78667729491
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: 2-Pin G13
Watts: 40W
Lamp Style: Tubular, Rapid Start
Color: Daylight
Lumens: 2200
Color Temperature: 5000K
Average Life - hrs: 20000
Length: 48 in.
CRI: 89
Packaging: 15 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: 2-Pin G13; 40W; Lamp Style: Tubular, Rapid Start; Color: Daylight; Average Life - hrs: 20000; Lumens: 2200; Color Temperature: 5000K