Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T12; 2-Pin G13; 34W
PHILIPS #FB34WW/3/EW

Lamp, Fluorescent; T12; 2-Pin G13; 34W

SKU # 78667720705
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: 2-Pin G13
Watts: 34W
Lamp Style: U-Bend, Rapid Start
Color: Warm White
Lumens: 2425
Color Temperature: 3000K
Average Life - hrs: 18000
Length: 22-7/16 in.
CRI: 51
Leg Spacing: 3 in.
Packaging: 12 (Priced per Lamp)
Contains Mercury: Yes