Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T12; 2-Pin G13; 34W
PHILIPS #F34T12/CW/EW/LL-ALTO-30PK

Lamp, Fluorescent; T12; 2-Pin G13; 34W

SKU # 78667714251
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: 2-Pin G13
Watts: 34W
Lamp Style: Tubular, Rapid Start
Color: Cool White
Lumens: 2650
Color Temperature: 4100K
Average Life - hrs: 30000
Length: 48 in.
CRI: 62
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: 2-Pin G13; 34W; Lamp Style: Tubular, Rapid Start; Color: Cool White; Average Life - hrs: 30000; Lumens: 2650; Color Temperature: 4100K

Additional Info: ALTO Lamp. Rated Average Life is Based on 12 Hour Starts