Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T12; 2-Pin G13; 20W
PHILIPS #F20T12/BB-6/1

Lamp, Fluorescent; T12; 2-Pin G13; 20W

SKU # 78667731745
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: 2-Pin G13
Watts: 20W
Lamp Style: Tubular, Preheat
Color: Special Blue
Lumens: 225
Average Life - hrs: 9000
Length: 24 in.
Packaging: 6 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: 2-Pin G13; 20W; Lamp Style: Tubular, Preheat; Color: Special Blue; Average Life - hrs: 9000; Lumens: 225