Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T12; 1-Pin; 75W
PHILIPS #F96T12/NX/ALTO-15PK

Lamp, Fluorescent; T12; 1-Pin; 75W

SKU # 78667742305
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: 1-Pin
Watts: 75W
Lamp Style: Tubular, Slimline, Instant Start
Color: Neutral Deluxe
Color Temperature: 3500K
Average Life - hrs: 12000
Length: 96 in.
CRI: 88
Packaging: 15 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: 1-Pin; 75W; Lamp Style: Tubular, Slimline, Instant Start; Color: Neutral Deluxe; Average Life - hrs: 12000; Temperature: 3500K