Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T12; 1-Pin; 60W

PHILIPS #F96T12/830/EW-ALTO

Lamp, Fluorescent; T12; 1-Pin; 60W

SKU #78667714269
Manufacturer Series: 800
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: 1-Pin
Watts: 60W
Lamp Style: Tubular, Slimline, Instant Start
Color: TL835
Lumens: 5900
Color Temperature: 3500K
Average Life - hrs: 12000
Length: 96 in.
CRI: 85
Packaging: 15 (Priced per Lamp)
Contains Mercury: Yes

Additional Info: ALTO Lamp