Menu Search
PHILIPS #F96T12/SPEC41/XEW/ALTO

Lamp, Fluorescent; T12; 1-Pin; 58W

SKU # 78667713438
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: 1-Pin
Watts: 58W
Lamp Style: Tubular, Slimline, Instant Start
Color: Cool White
Lumens: 5330
Color Temperature: 4100K
Average Life - hrs: 12000
Length: 96 in.
CRI: 70
Packaging: 15 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: 1-Pin; 58W; Lamp Style: Tubular, Slimline, Instant Start; Color: Cool White; Average Life - hrs: 12000; Lumens: 5330; Color Temperature: 4100K