Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T12; 1-Pin; 39W
PHILIPS #F48T12/D/ALTO-15PK

Lamp, Fluorescent; T12; 1-Pin; 39W

SKU # 78667736219
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: 1-Pin
Watts: 39W
Lamp Style: Tubular, Slimline, Instant Start
Color: Daylight
Lumens: 2500
Color Temperature: 6500K
Average Life - hrs: 9000
Length: 48 in.
CRI: 79
Packaging: 15 (Priced per Lamp)
Contains Mercury: Yes

Additional Info: NOTE: Availability based on current stock. Suggested replacement UPC/EAN 78667736219