PHILIPS #F48T12/CW-UPC-ALTO-30PK

Lamp, Fluorescent; T12; 1-Pin; 39W

SKU: 78667738703
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: 1-Pin
Watts: 39W
Lamp Style: Tubular, Slimline, Instant Start
Color: Cool White
Lumens: 2900
Color Temperature: 4100K
Average Life - hrs: 9000
Length: 48 in.
CRI: 62
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes
Description
Fluorescent; Bulb: T12; Base: 1-Pin; 39W; Lamp Style: Tubular, Slimline, Instant Start; Color: Cool White; Average Life - hrs: 9000; Lumens: 2900; Color Temperature: 4100K