Menu Search
Fluorescent Light Bulbs Fluorescent, T8, 1-Pin, 59W

PHILIPS #F96T8/TL835-PLUS-ALTO

Fluorescent, T8, 1-Pin, 59W

SKU #78667738801
Manufacturer Series: PLUS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 1-Pin
Watts: 59W
Lamp Style: Tubular, Slimline, Instant Start
Color: TL835
Lumens: 5900
Color Temperature: 3500K
Average Life - hrs: 30000
Length: 96 in.
CRI: 86
Packaging: 24 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: 1-Pin; 59W; Lamp Style: Tubular, Slimline, Instant Start; Color: TL835; Average Life - hrs: 30000; Lumens: 5900; Color Temperature: 3500K

Additional Info: ALTO Lamp. Rated Average Life is Based on 12 Hour Starts