Menu Search
Fluorescent Light Bulbs Fluorescent, T5, 4-Pin 2GX13, 40W
PHILIPS #TL5C-40W/835-1CT/10

Silhouette Fluorescent, T5, 4-Pin 2GX13, 40W

SKU # 78667714859
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 4-Pin (2GX13)
Watts: 40W
Lamp Style: Circline, Programmed Start
Lumens: 3300
Color Temperature: 3500K
Average Life - hrs: 16000
Length: 12 in.
CRI: 85
Packaging: 10/Case (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T5; Base: 4-Pin 2GX13; 40W; Lamp Style: Circline, Programmed Start; Average Life - hrs: 16000; Lumens: 3300; Color Temperature: 3500K