PHILIPS #F48T12/41U/HO/ALTO

Fluorescent, T12, R17d, 60W

SKU: 78667713222
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: R17d
Watts: 60W
Lamp Style: Tubular, High Output
Color: Bright White
Finish: Frosted
Lumens: 4400
Color Temperature: 4100K
Average Life - hrs: 12000
Length: 48 in.
CRI: 85
Packaging: 15 (Priced per Lamp)
Contains Mercury: Yes
Description
Fluorescent; Bulb: T12; Base: R17d; 60W; Lamp Style: Tubular, High Output; Color: Bright White; Finish: Frosted; Average Life - hrs: 12000; Lumens: 4400; Color Temperature: 4100K