You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PHILIPS LIGHTING #392167

Homelight Lamp, Fluorescent; T8; Medium Bi-Pin; 30W

SKU # 78667739216
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 30W
Lamp Style: Tubular, Preheat
Color: Warm White
Lumens: 2500
Color Temperature: 3000K
Average Life - hrs: 7500
Length: 36 in.
CRI: 85
Packaging: 6 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: Medium Bi-Pin; 30W; Lamp Style: Tubular, Preheat; Color: Warm White; Average Life - hrs: 7500; Lumens: 2500; Color Temperature: 3000K